Add More Items
View All Quick Selects
Below you can add an image for 'metallic coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Non-Metallic Straight Connector, 1-1/2 In Trade Size, Plastic, Gray, 2.155 In Length, 2.7 In Diameter, Threaded X Screw-In Connection, 1-1/2 In Knockout Size, 0.250 LB/Ea
Total Availability: In Stock
Check local availability
Book Price
$1,611.51
Per 100
Non Metallic 90 Degree Screw On Straight Liquid Tight Connector For Liquid Tight Conduit Type B Only. Trade Size 1/2".
$609.10
Coupling, Conduit, Three-Piece, Aluminum, Size 1 1/2 Inch
$13,491.81
Compression Coupling, 2 In Trade Size, Zinc Plated, 2.750 In Length, 0.76 LB/Ea
$3,835.87
Emt Conduit Compression Coupling, Compression Type; Zinc Plated Steel Material; 4.875 Inch; Emt Conduit Used On; Ul 514B, Csa Approval; 3.688 Inch Diameter; 6 Per Case Standard Package; 2-1/2 Inch Trade Size; Concrete-Tight; Rohs Compliant
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$834.26
Non-Metallic Liquid Tight Straight Connector, 1 In Trade Size, Plastic, Gray, 2.53 In Length, 1.890 In Diameter, Threaded X Push In Connection, 1 In Knockout Size, Push-On, 0.126 LB/Ea
$514.86
1 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
$4,834.49
Emt Conduit Set Screw Coupling, Set Screw Type; Zinc Plated Steel Material; 4.75 Inch; Rigid/Emt Conduit Used On; Ul 514B, Csa Approval; 4.31 Inch Diameter; 6 Per Case Standard Package; 3-1/2 Inch Trade Size; Concrete-Tight; Rohs Compliant
$739.59
Conduit Coupling, Threaded Female Type; Aluminum Material; Rigid Conduit Used On; 20 Standard Package; 2 Inch Trade Size; Total Length Of Thread to Vanish Point 1.0582; Effective Length 0.7565 Inch; Pitch Diameter 2.269 Inch; Thread Per Inch 11-1/2
$1,807.80
MH15 1 1/2" PVC Service Entrance Fitting Kraloy
$1,901.63
Coupling, 1/2 In Trade Size, 1.063 In Outside Diameter, 0.875 In Inside, 1.5 In Length, Gray, 0.0400 LB/Ea
Available now at Corsicana: In Stock
Corsicana Availability: In Stock
$27.16
3/8 Inch 90 Degree Non-Metallic Liquidtight Bullet Connector
$2,792.63
PS07 3/4" PVC Pipe Strap 2 Hole Kraloy
Ready to ship from DFW RDC: In Stock
DFW RDC Availability: Out Of Stock
$62.44
Coupling, 1 In Trade Size, Straight, Zinc Plated, NPSM Connection, 60 LB/100
$1,614.70
TA60 6" PVC Terminal Adpt Kraloy
$1,030.47
Expansion Coupling, 2 In Trade Size, 9.250 In Length, 2.375 In Width, Gray
$4,639.58
1/2 Inch 90 Degree Non-Metallic Liquidtight Bullet Connector
$2,300.34
Eaton Crouse-Hinds Series Eclk Coupling, 18" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 1" Trade Size
$1,568.14
Each
JBA05 1/2" PVC Junction Box Adpt Kraloy
$124.80
20
Popularity
Default